Zoro Homepage

Fiber Enclosure Panel, 1U, 5-Cassette

  • Mfr # N482-01U

  • Zoro # G5182305


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Width
19"
Depth
13"
Color
Black
Technology
Singlemode; Multimode; MTP/MPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N482-01U
Zoro #
G5182305
UPC #
037332184511
Country of Origin
China

Dimensions

Height
1.8"
Width
19"
Depth
13"
Compatible Rack Width
19"
Unit Dimensions (hwd / in.)
1.750 x 19.000 x 13.000

Details

Item
Fiber Enclosure Panel, 1U, 5-Cassette
Color
Black
Technology
Singlemode; Multimode; MTP/MPO
Operating Temperature
-20 to 60 C (-4 to 140 F)
Product Color
Black
Product Name
High Density Fiber Enclosure Panel, 1U, 5-Cassette Capacity
Form Factor
Rack-mountable
Compatible Rack Unit
1U
Additional Information
Package Contents
High Density Fiber Enclosure Panel, 1U, 5-Cassette Capacity, Quick Start Guide, Optional Rear-Mounting Cable Management Bracket
Product Material
Steel
Product Type
Blank Patch Panel
Package Includes
N482-01U High Density Fiber Enclosure Panel, 1U, 5-Cassette Capacity;Quick Start Guide

Description

Fiber Enclosure Panel, 1U, 5-Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.