Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Conditioning, ST/LC, 2m

  • Mfr # N422-02M

  • Zoro # G5182390


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Number of Fibers
2
Color
Orange; Yellow
Cable Length
6.60 ft
Cable Jacket Rating
LSZH
Cable Length (ft.)
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N422-02M
Zoro #
G5182390
UPC #
037332129925
Country of Origin
China

Dimensions

Cable Length
6.60 ft
Cable Length (ft.)
6.6
Cable Length (in.)
78.7
Clad Diameter
125 micron
Core Diameter
62.5 micron; 8.3 micron
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
2M (6.6 ft)
Core Diameter (microns)
62.5
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,Conditioning,ST/LC,2m
Number of Fibers
2
Color
Orange; Yellow
Cable Jacket Rating
LSZH
Technology
Mode Conditioning
Side A - Connector 1
LC DUPLEX (MALE)
Side B - Connector 1
ST DUPLEX (MALE)
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Package Contents
Fiber Optic Duplex Patch Cable, 2 Meter LC/ST Mode Conditioning Cable
Product Type
Network Cable
Certifications & Standards
IEEE 802.3z
Connector on First End Details
2 x LC - Male
Product Name
Fiber Optic Duplex Patch Cable
Additional Information
Color: Orange/Yellow
Connector on Second End Details
2 x ST - Male
Endface Polish
PC
Attenuation @ 850NM
3.0 dB/km
Connector Color
Blue; Gray; Black
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
5% to 85% RH, Non-Condensing
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Optical Mode
OM1
Package Includes
2 Meter LC/ST Mode Conditioning Cable
Storage Humidity Range
35% to 65% RH, Non-Condensing
Cable Jacket Material
PVC
Cable Jacket Color
Orange; Yellow
Insertion Loss
MM to MM ≤ 0.20 dB; MM to SM ≤ 0.30 dB

Description

Fiber Optic Cable,Conditioning,ST/LC,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.