Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, LC/SC, 33m

  • Mfr # N516-10M

  • Zoro # G5181955


product price: $28.49
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
32.80 ft
Side B - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N516-10M
Zoro #
G5181955
UPC #
037332116963
Country of Origin
China

Dimensions

Cable Length
32.80 ft
Cable Length (in.)
393.7
Secondary Coating Diameter
900 +/- 50 microns
Primary Coating Diameter
245 +/- 15 microns
Cable Length (ft.)
32.8
Core Diameter
50 micron
Bandwidth @ 850NM
220 MHZ-KM minimum
Clad Diameter
125 micron
Bandwidth @ 1300NM
600 MHZ-KM minimum
Fiber Cable Length
10M (32.8 ft)
Clad Diameter (microns)
125
Secondary Coating Diameter (microns)
900
Core Diameter (microns)
50
Primary Coating Diameter (microns)
245
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)

Description

Fiber Optic Cable,Dplx,MMF,50,LC/SC,33m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.