Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, OM3, 15m

  • Mfr # N816-15M

  • Zoro # G5181535


product price: $40.29
/ea

Key Features

Number of Fibers
2
Color
Aqua
Cable Length
49.20 ft
Optical Mode
OM3
Technology
Multimode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N816-15M
Zoro #
G5181535
UPC #
037332124852
Country of Origin
China

Dimensions

Cable Length
49.20 ft
Clad Diameter
125 micron
Cable Length (in.)
590.6
Cable Length (ft.)
49.2
Core Diameter
50 micron
Core/Cladding Diameter
50/125 µm
Core Diameter (microns)
50
Clad Diameter (microns)
125
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
15M (49.2 ft)

Details

Item
Fiber Optic Cable,Dplx,MMF,50,OM3,15m
Number of Fibers
2
Color
Aqua
Optical Mode
OM3
Technology
Multimode
Side A - Connector 1
SC DUPLEX (MALE)
Side B - Connector 1
LC DUPLEX (MALE)
Network Speed
10Gbps / 40Gbps / 100Gbps
Connector on Second End Details
2 x LC - Male
Connector on First End Details
2 x SC Network - Male
Product Type
Network Cable
Additional Information
10gb Ethernet speed to 300 meters @850nm
Certifications & Standards
IEEE 802.3ae, TIA LOMMF
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Package Contents
Aqua Duplex Fiber Patch Cable, 15 meter Duplex Multimode 50/125 Aqua Fiber Patch Cable, SC/LC
Product Name
Aqua Duplex Fiber Patch Cable
Insertion Loss
LC ≤ 0.20 dB; SC ≤ 0.20 dB
Cable Jacket Material
LSZH
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 25 Gbps; 40 Gbps; 100 Gbps
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Color
Aqua
Operating Humidity Range
5% to 85% RH, Non-Condensing
Storage Humidity Range
35% to 65% RH, Non-Condensing
Connector Color
White; Beige
Endface Polish
PC
Attenuation @ 850NM
3.0 dB/km
Cable Jacket Rating
OFNR
Package Includes
15 meter Duplex Multimode 50/125 Aqua OM3 Fiber Patch Cable, SC/LC

Description

Fiber Optic Cable,Dplx,MMF,50,OM3,15m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.