Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, MMF, 50, OM3, 1m

  • Mfr # N806-01M

  • Zoro # G5181648


product price: $18.69
/ea

Key Features

Number of Fibers
2
Color
Aqua
Cable Length
3.30 ft
Side B - Connector 1
SC DUPLEX (MALE)
Side A - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N806-01M
Zoro #
G5181648
UPC #
037332134745
Country of Origin
China

Dimensions

Cable Length
3.30 ft
Cable Length (in.)
39.4
Core Diameter
50 micron
Clad Diameter
125 micron
Cable Length (ft.)
3.3
Core/Cladding Diameter
50/125 µm
Core Diameter (microns)
50
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Fiber Cable Length
1M (3.3 ft)

Details

Item
Fiber Optic Cable,Dplx,MMF,50,OM3,1m
Number of Fibers
2
Color
Aqua
Side B - Connector 1
SC DUPLEX (MALE)
Side A - Connector 1
SC DUPLEX (MALE)
Optical Mode
OM3
Technology
Multimode
Network Speed
10Gbps / 40Gbps / 100Gbps
Cable Jacket Rating
LSZH
Connector on First End Details
2 x Male
Product Color
Aqua Blue
Cable Characteristic
Patch Cable
Additional Information
Designed for 10-Gig Ethernet applications, High-Speed, High-Bandwidth, Low-Cost, Backward compatible with legacy LAN's
Product Name
Fiber Optic Duplex Patch Cable
Connector on Second End Details
2 x SC Network - Male
Product Type
Network Cable
Cable Type
Fiber Optic
Certifications & Standards
IEEE 802.3ae
Package Contents
Fiber Optic Duplex Patch Cable, 1 meter ( 3ft ) Duplex Multimode 50/125 Aqua Fiber Patch Cable, SC/SC
Cable Jacket Color
Aqua
Cable Jacket Material
LSZH
Operating Humidity Range
5% to 85% RH, Non-Condensing
Insertion Loss
≤ 0.20 dB
Attenuation @ 850NM
3.0 dB/km
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Connector Color
Beige
Storage Humidity Range
35% to 65% RH, Non-Condensing
Package Includes
1 meter ( 3ft ) Duplex Multimode 50/125 Aqua OM3 Fiber Patch Cable, SC/SC
Endface Polish
PC

Description

Fiber Optic Cable,Dplx,MMF,50,OM3,1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.