Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 10m

  • Mfr # N366-10M

  • Zoro # G5182576


product price: $23.29
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Side B - Connector 1
SC DUPLEX (MALE)
Cable Length (ft.)
32.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N366-10M
Zoro #
G5182576
UPC #
037332122858
Country of Origin
China

Dimensions

Cable Length (ft.)
32.8
Core Diameter
8.3 micron
Clad Diameter
125 micron
Cable Length (in.)
393.7
Cable Length
32.80 ft
Core/Cladding Diameter
9/125 µm
Clad Diameter (microns)
125
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
10M (32.8 ft)
Core Diameter (microns)
9

Details

Item
Fiber Optic Cable,Dplx,SMF,8.3,LC/SC,10m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Side B - Connector 1
SC DUPLEX (MALE)
Technology
Singlemode
Side A - Connector 1
LC DUPLEX (MALE)
Cable Jacket Rating
LSZH
Optical Mode
OS2
Approvals
FDDI and OFNR rated
Cable Characteristic
Patch Cable
Package Contents
Fiber Optic Duplex Patch Cable, 10-meter Duplex Singlemode Fiber Patch Cable, LC/SC
Product Type
Network Cable
Connector on Second End Details
2 x SC Network
Additional Information
Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Cable Type
Fiber Optic
Connector on First End Details
2 x LC
Product Name
Fiber Optic Duplex Patch Cable
Package Includes
10-meter Duplex Singlemode Fiber Patch Cable, LC/SC
Cable Jacket Material
LSZH
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 25 Gbps; 40 Gbps; 100 Gbps; 400 Gbps
Cable Jacket Color
Yellow
Endface Polish
UPC
Storage Humidity Range
35% to 65% RH, Non-Condensing
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Attenuation @ 1550NM
0.22 dB/km
Operating Humidity Range
5% to 85% RH, Non-Condensing
Connector Color
Blue; Blue; White
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Attenuation @ 1310NM
0.36 dB/km
Insertion Loss
≤ 0.30 dB

Description

Fiber Optic Cable,Dplx,SMF,8.3,LC/SC,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.