Zoro Homepage

Fiber Optic Cable, Dplx, SMF, 8.3, SC/ST, 15m

  • Mfr # N354-15M

  • Zoro # G5182707


product price: $42.99
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Cable Length
49.20 ft
Side A - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N354-15M
Zoro #
G5182707
UPC #
037332122704
Country of Origin
China

Dimensions

Cable Length
49.20 ft
Cable Length (in.)
590.6
Clad Diameter
125 micron
Cable Length (ft.)
49.2
Core Diameter
8.3 micron
Core/Cladding Diameter
9/125 µm
Fiber Cable Length
15M (49.2 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
9
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,Dplx,SMF,8.3,SC/ST,15m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Side A - Connector 1
SC DUPLEX (MALE)
Technology
Singlemode
Side B - Connector 1
ST DUPLEX (MALE)
Optical Mode
OS2
Approvals
FDDI and OFNR rated
Additional Information
Duplex singlemode fiber is most commonly used in LAN applications, Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Connector on Second End Details
2 x ST - Male
Product Name
Fiber Optic Duplex Patch Cable
Package Contents
Fiber Optic Duplex Patch Cable, 15-meter ( 50ft ) Duplex Singlemode Fiber Patch Cable, SC/ST
Product Color
Yellow
Certifications & Standards
FDDI, OFNR
Product Type
Network Cable
Connector on First End Details
2 x SC Network - Male
Cable Jacket Color
Yellow
Cable Jacket Material
LSZH
Attenuation @ 1550NM
0.22 dB/km
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Connector Color
Black; Blue
Endface Polish
UPC
Insertion Loss
≤ 0.30 dB
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
5% to 85% RH, Non-Condensing
Storage Humidity Range
35% to 65% RH, Non-Condensing
Package Includes
15-meter ( 50ft ) Duplex Singlemode Fiber Patch Cable, SC/ST
Cable Jacket Rating
OFNR
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 40 Gbps; 100 Gbps
Attenuation @ 1310NM
0.36 dB/km

Description

Fiber Optic Cable,Dplx,SMF,8.3,SC/ST,15m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.