Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, SMF, 8.3, SC/ST, 2m

  • Mfr # N354-02M

  • Zoro # G5182740


product price: $23.39
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Side A - Connector 1
SC DUPLEX (MALE)
Side B - Connector 1
ST DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N354-02M
Zoro #
G5182740
UPC #
037332117885
Country of Origin
China

Dimensions

Cable Length (ft.)
6.6
Cable Length (in.)
78.7
Core Diameter
8.3 micron
Clad Diameter
125 micron
Cable Length
6.60 ft
Core/Cladding Diameter
9/125 µm
Clad Diameter (microns)
125
Fiber Cable Length
2M (6.6 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
9

Details

Item
Fiber Optic Cable,Dplx,SMF,8.3,SC/ST,2m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Side A - Connector 1
SC DUPLEX (MALE)
Side B - Connector 1
ST DUPLEX (MALE)
Optical Mode
OS2
Technology
Singlemode
Approvals
FDDI and OFNR rated
Package Contents
Fiber Optic Duplex Patch Cable, 2-meter Duplex Singlemode Fiber Patch Cable, SC/ST
Product Name
Fiber Optic Duplex Patch Cable
Connector on First End Details
2 x SC Network - Male
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Product Type
Network Cable
Product Color
Yellow
Connector on Second End Details
2 x ST - Male
Cable Jacket Rating
OFNR
Attenuation @ 1550NM
0.22 dB/km
Operating Humidity Range
5% to 85% RH, Non-Condensing
Package Includes
2-meter Duplex Singlemode Fiber Patch Cable, SC/ST
Endface Polish
UPC
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Attenuation @ 1310NM
0.36 dB/km
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Color
Yellow
Connector Color
Black; Blue
Insertion Loss
≤ 0.30 dB
Storage Humidity Range
35% to 65% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 40 Gbps; 100 Gbps
Cable Jacket Material
LSZH

Description

Fiber Optic Cable,Dplx,SMF,8.3,SC/ST,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.