Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, SMF, 8.3, ST/ST, 1m

  • Mfr # N352-01M

  • Zoro # G5182795


product price: $16.15
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Cable Length
3.30 ft
Technology
Singlemode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N352-01M
Zoro #
G5182795
UPC #
037332122667
Country of Origin
China

Dimensions

Cable Length
3.30 ft
Clad Diameter
125 micron
Cable Length (in.)
39.4
Core Diameter
8.3 micron
Cable Length (ft.)
3.3
Core/Cladding Diameter
9/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
1M (3.3 ft)
Core Diameter (microns)
9
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,Dplx,SMF,8.3,ST/ST,1m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Technology
Singlemode
Optical Mode
OS2
Cable Jacket Rating
LSZH
Side A - Connector 1
ST DUPLEX (MALE)
Approvals
FDDI and OFNR rated
Side B - Connector 1
ST DUPLEX (MALE)
Certifications & Standards
FDDI, OFNR
Product Color
Yellow
Cable Type
Fiber Optic
Connector on First End Details
2 x ST - Male
Connector on Second End Details
2 x ST - Male
Additional Information
Duplex singlemode fiber is most commonly used in LAN applications, Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Product Name
Fiber Optic Duplex Patch Cable
Product Type
Network Cable
Package Contents
Fiber Optic Duplex Patch Cable, 1-meter ( 3ft ) Duplex Singlemode Fiber Patch Cable, ST/ST
Cable Characteristic
Patch Cable
Attenuation @ 1310NM
0.36 dB/km
Package Includes
1-meter ( 3ft ) Duplex Singlemode Fiber Patch Cable, ST/ST
Insertion Loss
≤ 0.30 dB
Storage Humidity Range
35% to 65% RH, Non-Condensing
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Endface Polish
UPC
Operating Humidity Range
5% to 85% RH, Non-Condensing
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Attenuation @ 1550NM
0.22 dB/km
Cable Jacket Material
LSZH
Connector Color
Black
Cable Jacket Color
Yellow

Description

Fiber Optic Cable,Dplx,SMF,8.3,ST/ST,1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.