Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, MMF, 62.5, MRTJ/LC, 2m

  • Mfr # N314-02M

  • Zoro # G5183179


product price: $23.89
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Technology
Multimode
Optical Mode
OM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N314-02M
Zoro #
G5183179
UPC #
037332098955
Country of Origin
China

Dimensions

Cable Length (ft.)
6.6
Clad Diameter
125 micron
Core Diameter
62.5 micron
Cable Length (in.)
78.7
Cable Length
6.60 ft
Core/Cladding Diameter
62.5/125 µm
Core Diameter (microns)
62.5
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
2M (6.6 ft)
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,MMF,62.5,MRTJ/LC,2m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Technology
Multimode
Optical Mode
OM1
Approvals
FDDI and OFNR rated
Network Speed
1Gbps
Side A - Connector 1
MTRJ DUPLEX (MALE)
Side B - Connector 1
LC DUPLEX (MALE)
Certifications & Standards
FDDI, OFNR
Cable Type
Fiber Optic
Connector on First End Details
1 x MT-RJ Network - Male
Product Name
Fiber Optic Patch Cable
Package Contents
Fiber Optic Patch Cable, 2-meter Duplex MMF MTRJ/LC 62.5/125 Fiber cable
Connector on Second End Details
2 x LC - Male
Additional Information
Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive, Duplex multimode fiber is most commonly used in LAN applications where links are typically 10 feet or less
Cable Characteristic
Patch Cable
Product Type
Network Cable
Storage Humidity Range
35% to 65% RH, Non-Condensing
Cable Jacket Rating
OFNR
Cable Jacket Color
Orange
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Endface Polish
PC
Attenuation @ 850NM
3.0 dB/km
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
LSZH
Connector Color
White; Black
Insertion Loss
MTRJ ≤ 0.50 dB; LC ≤ 0.20 dB
Operating Humidity Range
5% to 85% RH, Non-Condensing
Package Includes
2-meter Duplex MMF MTRJ/LC 62.5/125 Fiber cable

Description

Fiber Optic Cable,MMF,62.5,MRTJ/LC,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.