Zoro Homepage

Fiber Optic Cable, MMF, 62.5, SC/SC, 30m

  • Mfr # N306-30M

  • Zoro # G5183300


product price: $53.69
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
98.40 ft
Approvals
FDDI and OFNR rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N306-30M
Zoro #
G5183300
UPC #
037332135315
Country of Origin
China

Dimensions

Cable Length
98.40 ft
Core Diameter
62.5 micron
Clad Diameter
125 micron
Cable Length (ft.)
98.4
Cable Length (in.)
1181.1
Core/Cladding Diameter
62.5/125 µm
Clad Diameter (microns)
125
Core Diameter (microns)
62.5
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
30M (98.4 ft)

Description

Fiber Optic Cable,MMF,62.5,SC/SC,30m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.