Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, MMF, 62.5, SC/SC, 46m

  • Mfr # N306-46M

  • Zoro # G5183291


product price: $67.55
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
150.90 ft
Technology
Multimode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N306-46M
Zoro #
G5183291
UPC #
037332135131
Country of Origin
China

Dimensions

Cable Length
150.90 ft
Clad Diameter
125 micron
Cable Length (ft.)
150.9
Cable Length (in.)
1811
Core Diameter
62.5 micron
Core/Cladding Diameter
62.5/125 µm
Fiber Cable Length
46M (150.9 ft)
Core Diameter (microns)
62.5
Clad Diameter (microns)
125
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)

Details

Item
Fiber Optic Cable,MMF,62.5,SC/SC,46m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Technology
Multimode
Side B - Connector 1
SC DUPLEX (MALE)
Network Speed
1Gbps
Side A - Connector 1
SC DUPLEX (MALE)
Optical Mode
OM1
Approvals
FDDI and OFNR rated
Additional Information
Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Connector on First End Details
2 x SC Network - Male
Package Contents
Fiber Optic Duplex Patch Cable, 46 Meter (150ft) duplex MMF cable SC/SC 62.5/125 fiber
Product Color
Orange
Certifications & Standards
FDDI, OFNR
Cable Characteristic
Patch Cable
Product Name
Fiber Optic Duplex Patch Cable
Cable Type
Fiber Optic
Product Type
Network Cable
Connector on Second End Details
2 x SC Network - Male
Insertion Loss
≤ 0.20 dB
Endface Polish
PC
Attenuation @ 850NM
3.0 dB/km
Package Includes
46 Meter (150ft) duplex MMF cable SC/SC 62.5/125 fiber
Storage Humidity Range
35% to 65% RH, Non-Condensing
Connector Color
White
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Rating
OFNR
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
5% to 85% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Cable Jacket Material
LSZH
Cable Jacket Color
Orange

Description

Fiber Optic Cable,MMF,62.5,SC/SC,46m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.