Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, MMF, 62.5, SC/SC, 4m

  • Mfr # N306-04M

  • Zoro # G5183355


product price: $20.95
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
13.10 ft
Side A - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N306-04M
Zoro #
G5183355
UPC #
037332135148
Country of Origin
China

Dimensions

Cable Length
13.10 ft
Cable Length (in.)
157.5
Cable Length (ft.)
13.1
Clad Diameter
125 micron
Core Diameter
62.5 micron
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
62.5
Fiber Cable Length
4M (13.1 ft)
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,MMF,62.5,SC/SC,4m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Side A - Connector 1
SC DUPLEX (MALE)
Technology
Multimode
Side B - Connector 1
SC DUPLEX (MALE)
Optical Mode
OM1
Approvals
FDDI and OFNR rated
Network Speed
1Gbps
Product Type
Network Cable
Cable Type
Fiber Optic
Product Name
Fiber Optic Duplex Patch Cable
Package Contents
Fiber Optic Duplex Patch Cable, 4 Meter (13ft) duplex MMF cable SC/SC 62.5/125 fiber
Connector on First End Details
2 x SC Network - Male
Additional Information
Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze, Fiber made from glass (not a polymer), Color coded shrouds identify transmit and receive
Certifications & Standards
FDDI, OFNR
Cable Characteristic
Patch Cable
Product Color
Orange
Connector on Second End Details
2 x SC Network - Male
Insertion Loss
≤ 0.20 dB
Cable Jacket Rating
OFNR
Cable Jacket Color
Orange
Attenuation @ 850NM
3.0 dB/km
Connector Color
White
Package Includes
4 Meter (13ft) duplex MMF cable SC/SC 62.5/125 fiber
Operating Humidity Range
5% to 85% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
LSZH
Endface Polish
PC
Storage Humidity Range
35% to 65% RH, Non-Condensing

Description

Fiber Optic Cable,MMF,62.5,SC/SC,4m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.