Firewire Cable, 9pin/6pin, M/M, 10ft
Mfr # F017-010
Zoro # G5189375
product price: $11.35
/eaKey Features
Cable Type
High Speed
Cable Length
10 ft
Color
Black
Number of Cables
1
Shielding
Triple Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F017-010
Zoro #
G5189375
UPC #
037332124593
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
10 ft.
Details
Cable Type
High Speed
Color
Black
Number of Cables
1
Shielding
Triple Shielded
Standards
RoHS Compliant
Item
Firewire Cable,9pin/6pin,M/M,10ft
For Use With
Apple FireWire, Sony iLink, and All Other IEEE-1394b Peripherals.
Connector Type
Male to Male
Features
Data Transfer Rates To 800Mbps
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Compatibility
Storage devices, Digital camcorders, Printers, Scanners, and other IEEE-1394b compatible devices
Description
Firewire Cable,9pin/6pin,M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.