Zoro Homepage
This item is Discontinued.
Tripp Lite Firewire Cable, IEEE, 9pin/9pin, M/M, 6ft F015-006

Firewire Cable, IEEE, 9pin/9pin, M/M, 6ft (Discontinued)

  • Mfr # F015-006
  • Zoro # G5189409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F015-006
Zoro #
G5189409
UPC #
037332124623
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
High Speed
Color
Black
Number of Cables
1
Shielding
Triple Shielded
Standards
RoHS Compliant
Item
Firewire Cable,IEEE,9pin/9pin,M/M,6ft
Features
Data Transfer Rates To 800Mbps
For Use With
Apple FireWire, Sony iLink, and All Other IEEE-1394b Peripherals.
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Compatibility
Storage devices, Digital camcorders, Printers, Scanners, and other IEEE-1394b compatible devices

Description

Firewire Cable,IEEE,9pin/9pin,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.