Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Display TV Mount 13" to 27" Screen

  • Mfr # DWF1327M

  • Zoro # G5194957


product price: $21.19
/ea

Key Features

Color
Black
For Use With
LCD TV
Load Capacity
88 lb
Material
Metal
Includes
Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWF1327M
Zoro #
G5194957
UPC #
037332183484
Country of Origin
China

Dimensions

Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in

Details

Item
Display Mount,Fixed,TV,Monitor,13-27"
Color
Black
For Use With
LCD TV
Load Capacity
88 lb
Material
Metal
Includes
Mounting Hardware, Owner's Manual
Green Environmental Attribute
Environmentally Friendly
Features
Durable, Scratch Resistant
Assembly
Preassembled
Compatibility
LCD TV
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 50 x 50, 75 x 75
Number of Displays Supported
1

Description

Display Mount,Fixed,TV,Monitor,13-27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.