Zoro Homepage
This item is Discontinued.
No Product Image Available

Fixed Display TV Mount, 60" to 100" Screen (Discontinued)

  • Mfr # DWF60100XX
  • Zoro # G5194905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF60100XX
Zoro #
G5194905
UPC #
37332186676
Country of Origin
China

Dimensions

Height
24"
Width
39.7"
Depth
1.3"
Min. Screen Size Supported
60 in
Max. Screen Size Supported
100 in

Details

Item
Display Mount,Fixed,TV,Monitor,60-100"
Color
Black
For Use With
60" to 100" Flat-Screen Displays
Load Capacity
350 lb
Material
Metal
Features
Bubble Level, Durable, Scratch Resistant
Includes
Mounting Hardware, Owner's Manual
Compatibility
60" to 100" Flat-Screen Displays
Product Type
Wall Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mounting Pattern
900 x 600, 300 x 300, 400 x 400, 600 x 400, 200 x 200, 400 x 200, 800 x 600, 800 x 400

Description

DSP Mnt Fixed 60-100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.