
FTDI USB TO SERIAL RS-232 ADAPTER CABLE W/ COM RETENTION M/M 5FT
Mfr # U209-005-COM
Zoro # G214878867
product price: $31.69
/eaKey Features
Cable Length
5 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5 ft., Driver CD, Owner's Manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-005-COM
Zoro #
G214878867
UPC #
37332210227
Country of Origin
China
Dimensions
Cable Length
5 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5 ft., Driver CD, Owner's Manual
Color
Black
Cable Type
Serial/USB
Features
EMI/RF Protection
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector Plating
Nickel
Device Supported
Barcode Scanner, Printer
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Package Contents
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5 ft., Driver CD, Owner's Manual
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.