Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Motion Display Mount Desk, 13" to 27" Screen

  • Mfr # DDR1327S

  • Zoro # G5195018


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Extension
19.68in
For Use With
LCD TV
Load Capacity
20 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR1327S
Zoro #
G5195018
UPC #
037332183460
Country of Origin
China

Dimensions

Depth
19.68 in
Monitor Size
13-27in
Max. Screen Size Supported
27 in
Min. Screen Size Supported
13 in

Details

Item
Display Mount,Full-Motion,Desk,13-27"
Color
Black
Max. Extension
19.68in
For Use With
LCD TV
Load Capacity
20 lb
Material
Steel
Mounting
Desk Clamp
Green Environmental Attribute
Environmentally Friendly
Includes
Mounting Hardware, Owner's Manual
Features
Ergonomic, Rotate, Tilt, Adjustable, Swivel
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Number of Displays
2
Motion
Full

Description

Display Mount,Full-Motion,Desk,13-27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.