Zoro Homepage
This item is Discontinued.
Tripp Lite Full-Motion Display Mount Quad, 13" to 27" Screen DDR1327SQFC

Full-Motion Display Mount Quad, 13" to 27" Screen (Discontinued)

  • Mfr # DDR1327SQFC
  • Zoro # G5194981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR1327SQFC
Zoro #
G5194981
UPC #
037332184870
Country of Origin
China

Dimensions

Height
34.7"
Width
33.6"
Depth
4.5"

Details

Item
Display Mount,Full-Motion,Quad,13-27"
Color
Black Powder Coat
Material
Steel
Features
Tilt, Ergonomic, Cable Management, Adjustable, Flexible Arm, Scratch Resistant, Rotate, Swivel
Compatibility
4 x Monitors
Product Type
Desk Mount

Description

Display Mount,Full-Motion,Quad,13-27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.