Zoro Homepage
This item is Discontinued.
No Product Image Available

Full Motion Projector Ceiling Mount, 55 lb. Capacity (Discontinued)

  • Mfr # DUNVPJT
  • Zoro # G5194966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUNVPJT
Zoro #
G5194966
UPC #
37332185679
Country of Origin
China

Dimensions

Height
5.3"
Width
5.9"
Depth
19.7"

Details

Item
Projector Mount,Full-Motion,Ceiling,55lb
Color
Black
Load Capacity
55 lb
Green Environmental Attribute
Environmentally Friendly
Includes
Mounting Hardware, Owner's Manual
Features
Tilt, Quick Release Mechanism, Multiple Viewing Angle, Adjustable Arm, 360° Rotation, Ball Joint
Assembly
Required
Product Type
Ceiling Mount
Device Supported
Projector
VESA Mount Compatible
Yes

Description

Projector Mount,Full-Motion,Ceiling,55lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.