
GB POE MIDSPAN ACTIVE INJECTOR
Mfr # NPOE-30W-1G-INT
Zoro # G212182317
product price: $61.35
/eaKey Features
Protection Type
Overload Protection, Short Circuit, Over Voltage
Output Ports
RJ-45
Height
1.4"
Maximum Output Voltage
53 V DC
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPOE-30W-1G-INT
Zoro #
G212182317
UPC #
37332272010
Country of Origin
China
Dimensions
Height
1.4"
Width
2.6"
Depth
5.4"
Details
Protection Type
Overload Protection, Short Circuit, Over Voltage
Output Ports
RJ-45
Maximum Output Voltage
53 V DC
Environmentally Friendly
Yes
Package Contents
NPOE-30W-1G-INT PoE+ Injector, External Power Supply (Input: 100-240V, 50/60 Hz, 0.75A), (4) International Plug Adapters (North America, Europe, U.K., Australia), Owner's Manual
Input Voltage
120 V AC, 230 V AC
Maximum Input Current
750 mA
Certifications & Standards
IEEE Standards Supported 802.3, IEEE Standards Supported 802.3ab, IEEE Standards Supported 802.3af, IEEE Standards Supported 802.3at, IEEE Standards Supported 802.3, UL Listed, FCC (USA)
Input Ports
RJ-45
Item
PoE+ Injector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.