Zoro Homepage

GBE Converters

  • Mfr # N785-H01-SFP

  • Zoro # G522841041


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N785-H01-SFP
Zoro #
G522841041
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Fiber to Ethernet Media Converter, Number of Ports 2, Mounting Location DIN Rail, Network Interface 1 GBps (Gigabit), 10 MBps, 100 MBps (Fast Ethernet), Overall Depth 4 5/16 in, Overall Height 15/16 in, Overall Width 2 15/16 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Maximum Input Voltage 240V AC, Standards CE (Europe), FCC, FCC (USA), RoHS, UL, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.