GBE Converters
Mfr # N785-I01-SFP-D
Zoro # G622841231
product price: $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N785-I01-SFP-D
Zoro #
G622841231
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Industrial Fiber to Ethernet Media Converter, Number of Ports 2, Mounting Location DIN Rail, Network Interface 1 GBps (Gigabit), 10 MBps, 100 MBps (Fast Ethernet), Overall Depth 3 13/16 in, Overall Height 9/16 in, Overall Width 1 13/16 in, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Input Voltage 57V DC, Standards IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.