Zoro Homepage

GBE Converters

  • Mfr # N785-I01-SFP-DU

  • Zoro # G122842103


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N785-I01-SFP-DU
Zoro #
G122842103
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Unmanaged Industrial Fiber to Ethernet Media Converter, Number of Ports 2, Mounting Location DIN Rail, Network Interface 1 GBps (Gigabit), 10 MBps, 100 MBps (Fast Ethernet), Overall Depth 2 3/8 in, Overall Height 2 in, Overall Width 1 11/16 in, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Input Voltage 57V DC, Standards IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.