Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBE Converters

  • Mfr # N785-INT-SC-SM

  • Zoro # G722841216


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N785-INT-SC-SM
Zoro #
G722841216
UPC #
-
Country of Origin
China

Description

Fiber to Ethernet Media Converter, Number of Ports 2, Network Interface 1 Gbps (Gigabit), Overall Depth 2 3/4 in, Overall Height 1 in, Overall Width 3 11/16 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Maximum Input Voltage 240V AC, Standards CE, CE (Europe), cUL, FCC, FCC (USA), RoHS, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.