Zoro Homepage

GBE Converters

  • Mfr # N785-P01-SC-MM2

  • Zoro # G822841628


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N785-P01-SC-MM2
Zoro #
G822841628
UPC #
-
Country of Origin
China

Description

Fiber to Ethernet Media Converter, Number of Ports 2, Network Interface 1 GBps (Gigabit), 10 MBps, 100 MBps (Fast Ethernet), Overall Depth 2 3/4 in, Overall Height 1 in, Overall Width 3 3/4 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Maximum Input Voltage 240V AC, Standards cUL, FCC, FCC (USA), RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.