Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBE SWITCH 4-PORT MANAGED 2SFP

  • Mfr # NGI-M04C2

  • Zoro # G212351973


product price: $325.75
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
2 in
Standards
TAA Compliant
Connector Type
Terminal Block
Includes
NGI-M04C2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-M04C2
Zoro #
G212351973
UPC #
37332266590
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Width
2 in
Height
6.3 in

Details

Item
Ethernet Switch
Standards
TAA Compliant
Connector Type
Terminal Block
Includes
NGI-M04C2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Mounting
DIN Rail
Port/Expansion Slot Details
2 x Gigabit Ethernet Uplink, 4 x Gigabit Ethernet Network
Power Consumption
10 W
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X, 100Base-FX, 1000Base-SX/LX
Number of SFP Slots
2
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3z, IEEE 802.1p, IEEE 802.3x
Plug/Connector Type
Terminal Block
Total Number of Network Ports
4
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Network (RJ-45)
Yes
Material
Aluminum
Green Environmental Attribute
Environmentally Friendly
Shared SFP Slot
No
PoE (RJ-45) Port
No
Mounting Type
DIN Rail Mountable
Housing Material
Aluminum
Layer Supported
2
Modular
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.