Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBE SWITCH 4-PORT MANAGED 2SFP

  • Mfr # NGI-S04C2

  • Zoro # G012352033


product price: $275.21
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Includes
NGI-S04C2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Depth
4.7 in
Connector Type
Terminal Block
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-S04C2
Zoro #
G012352033
UPC #
37332266972
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.3 in
Depth
4.7 in
Width
2 in

Details

Item
Ethernet Switch
Includes
NGI-S04C2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Connector Type
Terminal Block
Standards
TAA Compliant
Mounting
DIN Rail
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
4
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
2
Power Consumption
10 W
Environmentally Friendly
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Uplink
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Uplink Port
Yes
Network (RJ-45)
Yes
Plug/Connector Type
Terminal Block
Manageable
Yes
Networking Standards
IEEE 802.3az, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3, IEEE 802.1p, IEEE 802.3z
Network Technology
100Base-FX, 1000Base-SX/LX, 1000Base-X, 10/100/1000Base-T
Material
Metal
Shared SFP Slot
No
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
No
Modular
Yes
Housing Material
Metal
Layer Supported
2
Mounting Type
DIN Rail Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.