Zoro Homepage

GBE SWITCH 5-PORT MANAGED SFP

  • Mfr # NGI-M05-C1

  • Zoro # G912352034


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Terminal Block
Depth
4.1 in
Height
5.4 in
Width
1.2 in
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-M05-C1
Zoro #
G912352034
UPC #
37332266583
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1 in
Height
5.4 in
Width
1.2 in

Details

Item
Ethernet Switch
Connector Type
Terminal Block
Mounting
DIN Rail
Standards
TAA Compliant
Includes
NGI-M05-C1 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Environmentally Friendly
Yes
Number of SFP Slots
1
Power Consumption
10 W
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.3z, IEEE 802.3x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3az
Port/Expansion Slot Details
5 x Gigabit Ethernet Network, 1 x Gigabit Ethernet Uplink
Plug/Connector Type
Terminal Block
Network (RJ-45)
Yes
Total Number of Expansion Slots
1
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
100Base-FX, 10/100/1000Base-T, 1000Base-SX/LX, 1000Base-X
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
No
Material
Metal
Shared SFP Slot
No
Modular
Yes
Housing Material
Metal
Layer Supported
2
Mounting Type
DIN Rail Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.