Zoro Homepage

GBE SWITCH 8-PORT MANAGED 4SFP

  • Mfr # NGI-M08C4-L2

  • Zoro # G212351928


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
6.3 in
Standards
TAA Compliant
Depth
4.7 in
Connector Type
Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-M08C4-L2
Zoro #
G212351928
UPC #
37332268457
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
6.3 in
Depth
4.7 in

Details

Item
Ethernet Switch
Standards
TAA Compliant
Connector Type
Terminal Block
Includes
NGI-M08C4-L2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Mounting
DIN Rail
Total Number of Expansion Slots
4
Power Consumption
18 W
Total Number of Network Ports
8
Network Technology
1000Base-X, 100Base-FX, 1000Base-SX/LX, 10/100/1000Base-T
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Number of SFP Slots
4
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Uplink
Expansion Slot Type
SFP (mini-GBIC)
Environmentally Friendly
Yes
Networking Standards
IEEE 802.3z, IEEE 802.3ab, IEEE 802.3az, IEEE 802.3, IEEE 802.1p, IEEE 802.3u, IEEE 802.3x
Network (RJ-45)
Yes
Plug/Connector Type
Terminal Block
Shared SFP Slot
No
Material
Aluminum
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
No
Housing Material
Aluminum
Mounting Type
DIN Rail Mountable
Modular
Yes
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.