Zoro Homepage

GBE SWITCH 8-PORT MANAGED 4SFP

  • Mfr # NGI-M08C4POE8-2

  • Zoro # G712351930


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Includes
NGI-M08C4POE8-2 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed)
Connector Type
Terminal Block
Standards
TAA Compliant
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-M08C4POE8-2
Zoro #
G712351930
UPC #
37332266958
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.3 in
Depth
4.7 in
Width
2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.