Zoro Homepage

Gigabit Ethernet Poe Extender, NPOE-EXT-1G30

  • Mfr # NPOE-EXT-1G30

  • Zoro # G6227603


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
Owner's manual
Depth
1.6"
Width
2.4"
Color
Black
Height
5.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPOE-EXT-1G30
Zoro #
G6227603
UPC #
37332236142
Country of Origin
China

Dimensions

Depth
1.6"
Width
2.4"
Height
5.7"

Details

Item
Network Extender
Includes
Owner's manual
Color
Black
Material
Plastic
Product Type
Network Extender
Network (RJ-45)
Yes
Max. Extended Range
328.08 ft
Max. Data Transfer Rate
128 MB/s
Number of Network (RJ-45) Ports
2

Description

The TRIPP LITE brand Gigabit Ethernet Poe Extender, NPOE-EXT-1G30 is a network extender with a depth of 1.6", width of 2.4", height of 5.7", and is made of plastic. It is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.