
Gigabit Ethernet Switch Desktop Metal Unmanaged Switch 5-Port
Mfr # NG5
Zoro # G6766376
product price: $54.59
/eaKey Features
Width
5.5"
Depth
3.1"
Height
1.1"
Includes
5-Port 10/100/1000 Mbps Desktop Gigabit Ethernet Unmanaged Switch, Metal Housing, 5 ft. Cord, Owner's Manual, 5V DC Output Power Adapter
Mounting
Desktop, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NG5
Zoro #
G6766376
UPC #
037332210227
Country of Origin
China
Dimensions
Width
5.5"
Depth
3.1"
Height
1.1"
Details
Item
Gigabit Ethernet Switch Desktop Metal Un
Includes
5-Port 10/100/1000 Mbps Desktop Gigabit Ethernet Unmanaged Switch, Metal Housing, 5 ft. Cord, Owner's Manual, 5V DC Output Power Adapter
Mounting
Desktop, Wall
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Environmentally Friendly
Yes
Power Source
Power Adapter
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Stack Port
No
Redundant Power Supply Supported
No
Description
Gigabit Ethernet Switch Desktop Metal Un
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.