Gigabit Ethernet Switch L2 Managed w/PoE 10/100/1000Mbps 24-Port (Discontinued)
- Mfr # NGS24C2POE
- Zoro # G6766613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGS24C2POE
Zoro #
G6766613
UPC #
37332194862
Country of Origin
China
Dimensions
Width
17.3"
Depth
8.2"
Height
1.7"
Details
Item
Gigabit Ethernet Switch L2 Managed w/PoE
Includes
NGS24C2POE Ethernet Switch, Detachable AC Power Cord w/NEMA 5-15P Plug, 5-ft., (2) Rack-Mounting Brackets, (8) Screws, (4) Rubber Feet, Owner's Manual
Mounting
Desktop, Rack
Total Number of Network Ports
24
Number of SFP Slots
2
Uplink Port
Yes
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Expansion Slot Type
SFP
Port/Expansion Slot Details
(2) Gigabit Ethernet Uplink, 2(4) Gigabit Ethernet Network
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Description
Gigabit Ethernet Switch L2 Managed w/PoE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.