Zoro Homepage

HD USB WEBCAM WITH MICROPHONE 1080P

  • Mfr # AWC-001

  • Zoro # G714877544


product price: $69.49
/ea

Key Features

Width
1.3 in
Height
3.7 in
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWC-001
Zoro #
G714877544
UPC #
37332259950
Country of Origin
China

Dimensions

Width
1.3 in
Height
3.7 in
Depth
1.2 in

Details

Item
Webcam
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Host Interface
USB 2.0
Microphone
Yes
Environmentally Friendly
Yes
Maximum Frame Rate
30 fps
Package Contents
HD 1080p USB Webcam with Microphone for Laptops and Desktop PCs, Owner's Manual
Device Supported
Notebook, Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.