Zoro Homepage

HDBaseT Extender, HDMI, 328ft, Serial

  • Mfr # BHDBT-R-SI-LR

  • Zoro # G5189716


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Ports
1
Technology
HDBaseT, HDMI, Serial (RS232), IR
Operating Temperature Range
32 to 104 F
Relative Humidity
20 to 90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHDBT-R-SI-LR
Zoro #
G5189716
UPC #
037332187024
Country of Origin
Taiwan, Province of China

Details

Item
HDBaseT Extender,HDMI,328ft,Serial
Color
Black
Ports
1
Technology
HDBaseT, HDMI, Serial (RS232), IR
Operating Temperature Range
32 to 104 F
Relative Humidity
20 to 90%
Storage Temperature Range
-4 to 140 F

Description

HDBaseT Extender,HDMI,328ft,Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.