
HDBASET HDMI OVER CAT5/6/6A EXTENDER KIT ETHERNET/SERIAL/IR 150M
Mfr # BHDBT-K-E3SI-ER
Zoro # G915086363
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired
Maximum Operating Distance
500 ft
HDMI In
Yes
Network (RJ-45)
Yes
Graphics Modes
Full HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHDBT-K-E3SI-ER
Zoro #
G915086363
UPC #
37332188175
Country of Origin
Taiwan, Province of China
Details
Connectivity Technology
Wired
Maximum Operating Distance
500 ft
HDMI In
Yes
Network (RJ-45)
Yes
Graphics Modes
Full HD
Number of Input Devices Supported
1
HDMI Out
Yes
Number of HDMI Outputs
1
Number of Output Devices Supported
1
Serial Port
Yes
Twisted Pair Cable Standard
Category 6a
Package Contents
Transmitter Unit, Receiver Unit, IR-IN Cable, IR-OUT Cable, (2) External power supplies (Input: 100-240V, 50/60 Hz, 1A; Output: 5V, 3A), Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Maximum Video Resolution
1920 x 1080
Number of HDMI Inputs
1
Media Type Supported
Twisted Pair
Item
Video Extender Transmitter/Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.