Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDBASET HDMI OVER CAT5/CAT6 EXTENDER RECEIVER SERIAL/IR 100M TAA

  • Mfr # BHDBT-R-SI-LR

  • Zoro # G615086366


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Receiver Depth
2.50 in
Package Contents
BHDBT-R-SI-LR HDBaseT HDMI over Cat5e/6/6a Extender Receiver, IR-IN Cable, IR-OUT Cable, 3.5 mm Male to DB9 Female Adapter Cable, 3.5 mm Male to DB9 Male Adapter Cable, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 3A), Mounting Hardware, Owner's Manual
Number of Output Devices Supported
1
Number of HDMI Outputs
1
Receiver Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHDBT-R-SI-LR
Zoro #
G615086366
UPC #
37332187024
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
2.50 in
Receiver Width
4.50 in
Receiver Height
1.10 in

Details

Package Contents
BHDBT-R-SI-LR HDBaseT HDMI over Cat5e/6/6a Extender Receiver, IR-IN Cable, IR-OUT Cable, 3.5 mm Male to DB9 Female Adapter Cable, 3.5 mm Male to DB9 Male Adapter Cable, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 3A), Mounting Hardware, Owner's Manual
Number of Output Devices Supported
1
Number of HDMI Outputs
1
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
328 ft
Number of Network (RJ-45) Ports
1
Connectivity Technology
Wired
HDMI Out
Yes
Twisted Pair Cable Standard
Category 6a
Serial Port
Yes
Graphics Modes
4K
Item
Video Extender Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.