HDMI 2.0A CABLE HIGH-SPEED 4:4:4 COLOR, 4K at 60HZ M/M BLACK 10FT

  • Mfr # P568-010-2A

  • Zoro # G014878913


product price:  $8.79
/ea

Key Features

Contact Plating
Gold
American Wire Gauge
28 AWG
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Notebook, Home Theater System, Chromebook, Monitor, MacBook, Blu-ray Player, Gaming Console, HDTV, Tablet, iPad, Projector, Audio/Video Device, Satellite Equipment, TV Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-010-2A
Zoro #
G014878913
UPC #
37332236753
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Contact Plating
Gold
American Wire Gauge
28 AWG
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Notebook, Home Theater System, Chromebook, Monitor, MacBook, Blu-ray Player, Gaming Console, HDTV, Tablet, iPad, Projector, Audio/Video Device, Satellite Equipment, TV Box
Shielding
Yes
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Color
Black
Features
EMI/RF Protection, Gripping Connector, Flexible, HDCP 2.2, Corrosion Resistant, Vibration Resistant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.