
HDMI 2.0A CABLE HIGH-SPEED 4:4:4 COLOR, 4K at 60HZ M/M BLACK 1M
Mfr # P568-01M-2A
Zoro # G014878920
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Supported Resolution
3840 x 2160
Shielding
Yes
Device Supported
Tablet, Notebook, HDTV, Satellite Equipment, Blu-ray Player, Monitor, iPad, Gaming Console, Chromebook, Projector, Audio/Video Device, TV Box, Home Theater System, MacBook
American Wire Gauge
30 AWG
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-01M-2A
Zoro #
G014878920
UPC #
37332235992
Country of Origin
China
Dimensions
Cable Length
3.30 ft
Details
Supported Resolution
3840 x 2160
Shielding
Yes
Device Supported
Tablet, Notebook, HDTV, Satellite Equipment, Blu-ray Player, Monitor, iPad, Gaming Console, Chromebook, Projector, Audio/Video Device, TV Box, Home Theater System, MacBook
American Wire Gauge
30 AWG
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Gold
Contact Plating
Gold
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
Corrosion Resistant, EMI/RF Protection, Flexible, HDCP 2.2, Gripping Connector, Vibration Resistant
Connector on Second End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.