
HDMI 2.0A CABLE HIGH-SPEED 4:4:4 COLOR, 4K at 60HZ M/M BLACK 25FT
Mfr # P568-025-2A
Zoro # G814878939
product price:Â $31.45
/eaKey Features
Device Supported
Monitor, iPad, Projector, Chromebook, HDTV, Blu-ray Player, Gaming Console, Audio/Video Device, Tablet, TV Box, Satellite Equipment, Home Theater System, MacBook, Notebook
American Wire Gauge
24 AWG
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-025-2A
Zoro #
G814878939
UPC #
37332236777
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Device Supported
Monitor, iPad, Projector, Chromebook, HDTV, Blu-ray Player, Gaming Console, Audio/Video Device, Tablet, TV Box, Satellite Equipment, Home Theater System, MacBook, Notebook
American Wire Gauge
24 AWG
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
3840 x 2160
Cable Type
HDMI
Shielding
Yes
Item
A/V Cable
Features
Corrosion Resistant, Vibration Resistant, Flexible, HDCP 2.2, EMI/RF Protection
Connector on First End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.