
HDMI 2.0A CABLE HIGH-SPEED 4:4:4 COLOR, 4K at 60HZ M/M BLACK 3M
Mfr # P568-03M-2A
Zoro # G614878795
product price:Â $9.39
/eaKey Features
Device Supported
Gaming Console, Audio/Video Device, Home Theater System, TV Box, Tablet, MacBook, Chromebook, Blu-ray Player, Notebook, Satellite Equipment, Projector, Monitor, HDTV
Shielding
Yes
Supported Resolution
3840 x 2160
Contact Plating
Gold
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-03M-2A
Zoro #
G614878795
UPC #
37332236746
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Device Supported
Gaming Console, Audio/Video Device, Home Theater System, TV Box, Tablet, MacBook, Chromebook, Blu-ray Player, Notebook, Satellite Equipment, Projector, Monitor, HDTV
Shielding
Yes
Supported Resolution
3840 x 2160
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
28 AWG
Cable Type
HDMI
Item
A/V Cable
Features
Gripping Connector, Flexible, EMI/RF Protection, Corrosion Resistant, HDCP 2.2
Color
Black
Connector on First End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.