HDMI Cable, Ethernet, In Wall CL2, M/M, 10ft
Mfr # P569-010-CL2
Zoro # G5187981
product price: $18.35
/eaKey Features
Cable Type
HDMI
Color
Black
Features
Molded
Cable Length
10 ft
Sub-Category
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-010-CL2
Zoro #
G5187981
UPC #
037332188243
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
HDMI Cable,Ethernet,In Wall CL2,M/M,10ft
Cable Type
HDMI
Color
Black
Features
Molded
Sub-Category
HDMI
Compatibility
Chromebook
Description
HDMI Cable,Ethernet,In Wall CL2,M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.