Zoro Homepage

HDMI Cable, Ethernet, Lock, 24AWG, M/M, 15ft

  • Mfr # P569-015-LOCK

  • Zoro # G5187966


product price: $34.89
/ea

Key Features

Cable Type
HDMI
Color
Black
Features
Molded
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-015-LOCK
Zoro #
G5187966
UPC #
037332188557
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
HDMI Cable,Ethernet,Lock,24AWG,M/M,15ft
Cable Type
HDMI
Color
Black
Features
Molded

Description

HDMI Cable,Ethernet,Lock,24AWG,M/M,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.