Zoro Homepage

HDMI Cable, Hi Def, 24 AWG, Audio, M/M, 100ft

  • Mfr # P568-100-HD

  • Zoro # G5188079


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Color
Black
Cable Length
100 ft
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-100-HD
Zoro #
G5188079
UPC #
037332153401
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
HDMI Cable,Hi Def,24 AWG,Audio,M/M,100ft
Cable Type
HDMI
Color
Black
Shielding
Yes

Description

HDMI Cable,Hi Def,24 AWG,Audio,M/M,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.