HDMI Cable, Hi Speed, Flat, M/M, M/M, 6ft
Mfr # P568-006-FL
Zoro # G5188289
product price: $12.45
/eaKey Features
Cable Type
HDMI
Color
Black
Cable Length
6 ft
Product Type
Video Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-006-FL
Zoro #
G5188289
UPC #
037332137975
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
HDMI Cable,Hi Speed,Flat,M/M,M/M,6ft
Cable Type
HDMI
Color
Black
Product Type
Video Cable
Description
HDMI Cable,Hi Speed,Flat,M/M,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.