Zoro Homepage

HDMI Cable, Hi Speed, Mini HDMI, M/M, 6ft

  • Mfr # P572-006

  • Zoro # G5187850


product price: $22.19
/ea

Key Features

Cable Type
HDMI
Color
Black
Cable Length
6 ft
Product Type
Video Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P572-006
Zoro #
G5187850
UPC #
037332137920
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
HDMI Cable,Hi Speed,Mini HDMI,M/M,6ft
Cable Type
HDMI
Color
Black
Product Type
Video Cable

Description

HDMI Cable,Hi Speed,Mini HDMI,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.