Zoro Homepage

HDMI CABLE HIGH-SPEED 2 IP68 CONNECTORS INDUSTRIAL ETHERNET 12FT

  • Mfr # P569-012-IND2

  • Zoro # G114879018


product price: $30.89
/ea

Key Features

Device Supported
HDTV, Home Theater System, Blu-ray Player, Monitor, Audio/Video Device
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Cable Type
HDMI
Features
Rugged, Moisture Resistant, Water Resistant, Molded, HDCP 2.2, Dust Resistant Connector, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-012-IND2
Zoro #
G114879018
UPC #
37332238511
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Device Supported
HDTV, Home Theater System, Blu-ray Player, Monitor, Audio/Video Device
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Cable Type
HDMI
Item
A/V Cable
Features
Rugged, Moisture Resistant, Water Resistant, Molded, HDCP 2.2, Dust Resistant Connector, Flexible
Color
Black
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.