Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI CABLE HIGH-SPEED IP68 CONNECTOR INDUSTRIAL ETHERNET MM 12FT

  • Mfr # P569-012-IND

  • Zoro # G514878970


product price: $24.19
/ea

Key Features

Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV, Home Theater System, Monitor, Blu-ray Player
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-012-IND
Zoro #
G514878970
UPC #
37332238474
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV, Home Theater System, Monitor, Blu-ray Player
Supported Resolution
3840 x 2160
American Wire Gauge
28 AWG
Item
A/V Cable
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Water Resistant, Rugged, Dust Resistant Connector, Flexible, Molded, Moisture Resistant
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.